missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Test Tube Racks
Polypropylene test tube racks are comprised of 3 pieces and are easy to disassemble for cleaning, stacking, and storage
Supplier: Eisco™ CH0710A
Description
- Durable polypropylene test tube racks
- 3 piece design is easy to assemble and allows for efficient and thorough cleaning
- Stackable for efficient storage
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| Tube Rack | |
| 10 x 9 | |
| White | |
| Polypropylene | |
| Rectangular | |
| Yes, When Empty | |
| Labware Stand | |
| 1 | |
| 10.2 cm | |
| 13 mm |
| Stand | |
| Autoclavable | |
| Tubes (13 mm) | |
| 90 | |
| 3 Tiers | |
| Non-sterile | |
| Test tubes | |
| 30.5 cm | |
| 2.54 cm |