missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Tall Cabinet with Doors
Fisherbrand™ Polypropylene Tall Cabinets are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.
$28510.45 - $30349.59
Specifications
| Cabinet Type | Tall Cabinet |
|---|---|
| Certifications/Compliance | SEFA 8 P |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.9 cm |
| Height (English) | 84 in. |
| Catalog Number | Mfr. No. | Door Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Door Type | Price | Quantity | |||||
|
06-000-941
|
N/A | Solid Door |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06-000-942
|
N/A | Framed Door with Polycarbonate Glazing |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
- Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks
Specifications
| Tall Cabinet | |
| 22 in. | |
| 84 in. | |
| 4 | |
| 36 in. | |
| Cabinet | |
| Polypropylene |
| SEFA 8 P | |
| 55.9 cm | |
| 213.4 cm | |
| 5 | |
| 91.4 cm | |
| White |