missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polypropylene Sterilizing Trays with Cover
Instrument trays for sterilizing
Supplier: Bel-Art™ H161910000
Description
Instrument trays for sterilizing
- Smooth, rounded corners for easy cleaning and sterilizing
- Outward tapered walls allow nesting for compact storage
- Covers are inset into tray for stable stacking of loaded trays
- Steam autoclavable at 121°C (250°F)
Specifications
| 5385 cm3 | |
| 11 x 6 x 5 in. | |
| 12.7 cm | |
| Polypropylene | |
| 15.2 cm | |
| 11 in. | |
| Rectangular | |
| Autoclavable |
| 11 x 6 in. (29 x 15 cm) | |
| Natural | |
| 27.9 cm | |
| Instrument Tray | |
| Cover | |
| 5 in. | |
| 6 in. |