missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ PCR Tubes - Singles and Strips
GREENER_CHOICE

Eppendorf PCR Tubes ensure uniform heat distribution to the sample for optimal PCR performance. The user-friendly design allows for easy opening and provides a secure seal to prevent evaporation.

Supplier:  Eppendorf™ 0030124804

 View more versions of this product

Catalog No. E0030124804


Only null left

Description

Description

Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.

  • Design ensures an airtight seal to prevent contamination and evaboration.
  • Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
  • 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
  • Strips are sealable using flat or domed strip-lids.
  • PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).
Specifications

Chemical Identifiers

Non-sterile

Specifications

Human DNA, DNase, RNase, PCR inhibitor-free
0.1 mL
0.1mL thermal cycler blocks for efficient and homogenous heat transfer to the sample
Polypropylene
10,000 x g
Autoclavable
8-tube Strips
Transparent
120 Pk.
Non-sterile
PCR Clean (Non-sterile)
Not Included
No
PCR Tubes (8-tube Strip)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions