missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ PCR Tubes - Singles and Strips

Description
Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.
- Design ensures an airtight seal to prevent contamination and evaboration.
- Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
- 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
- Strips are sealable using flat or domed strip-lids.
- PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).
Specifications
Specifications
| Color | Clear |
| Volume (Metric) | 0.2 mL |
| Quantity | 500 Pk. (10 Bags of 50) |
| For Use With (Equipment) | With all thermal cyclers with 0.2mL block format |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Purity or Quality Grade | Forensic DNA Grade |
| Closure Type | Hinged Cap |
| Autoclavable | Autoclavable |
| Format | Single Tube |
| Show More |