missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polypropylene Microcentrifuge Tubes
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- chemical and temperature resistance
- clarity coupled to a wide thermal range
- May be centrifuged to 20,000g
Specifications
Specifications
| Cap Style | Screw cap |
| Closure Color | Natural |
| Color | Natural |
| Material | Polypropylene |
| Includes | N/A |
| Volume (Metric) | 1.5mL |
| Sterility | Non-sterile |