missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Measuring Jug, Short Form Euro Design
Graduated measuring jugs are constructed of premium quality polypropylene plastic, short form design featuring a handle and elongated spout for easy pouring.
Supplier: Eisco™ CH0356E
Description
- Constructed of premium quality polypropylene plastic
- Optically clear with easy to read, raised graduations
- Short form (Euro) design with elongated tapered spout for easy pouring and transferring of liquids
- Handle allows for safe and convenient lifting
- Capable of withstanding temperatures up to 135°C
- Resistant to strong acids, alcohols, and bases
- Autoclavable, microwavable, and dishwasher safe
Specifications
| 500 mL | |
| Translucent | |
| Handle, Tapered Spout | |
| 135°C | |
| 25 mL | |
| Reusable | |
| Wide | |
| Measuring Jug |
| 17 oz. | |
| Short Form | |
| Polypropylene | |
| Non-sterile | |
| No | |
| Yes | |
| Cylindrical | |
| Autoclavable |