missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Measuring Jug, Short Form Euro Design
Graduated measuring jugs are constructed of premium quality polypropylene plastic, short form design featuring a handle and elongated spout for easy pouring.
$7.47 - $47.40
Specifications
| Color | Translucent |
|---|---|
| Form | Short Form |
| Includes | Handle, Tapered Spout |
| Material | Polypropylene |
| Max. Temperature (Metric) | 135°C |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S23802
|
Eisco™
CH0356I |
5000 mL |
Each for $47.40
|
|
|||||
|
S23801
|
Eisco™
CH0356H |
3000 mL |
Each for $31.43
|
|
|||||
|
S23800
|
Eisco™
CH0356G |
2000 mL |
Each for $19.53
|
|
|||||
|
S23799
|
Eisco™
CH0356F |
1000 mL |
Each for $11.73
|
|
|||||
|
S23798
|
Eisco™
CH0356E |
500 mL |
Each for $7.47
|
|
|||||
Description
- Constructed of premium quality polypropylene plastic
- Optically clear with easy to read, raised graduations
- Short form (Euro) design with elongated tapered spout for easy pouring and transferring of liquids
- Handle allows for safe and convenient lifting
- Capable of withstanding temperatures up to 135°C
- Resistant to strong acids, alcohols, and bases
- Autoclavable, microwavable, and dishwasher safe
Specifications
| Translucent | |
| Handle, Tapered Spout | |
| 135°C | |
| No | |
| Yes | |
| Measuring Jug |
| Short Form | |
| Polypropylene | |
| Non-sterile | |
| Reusable | |
| Cylindrical | |
| Autoclavable |