missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Measuring Jug

Catalog No. S23797
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S23797 250 mL
S14108 500 mL
S14109 1000 mL
S14110 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S23797 Supplier Eisco™ Supplier No. CH0356A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Graduated measuring jugs are constructed of premium quality polypropylene plastic, with a handle and tapered spout for easy pouring.

  • Constructed of premium quality polypropylene plastic
  • Optically clear with easy to read, raised graduations
  • Tapered spout for easy pouring and transferring of liquids
  • Handle allows for safe and convenient lifting
  • Capable of withstanding temperatures up to 135°C
  • Resistant to strong acids, alcohols, and bases
  • Autoclavable, microwavable, and dishwasher safe

Specifications

Capacity (Metric) 250 mL
Color Translucent
Includes Handle, Tapered Spout
Material Polypropylene
Max. Temperature (Metric) 135°C
Sterility Non-sterile
Graduations 10 mL
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 9.65 cm
Width (English) 3 in.
Height (English) 3.8 in.
Diameter (Metric) 68.58 mm
Autoclavable Autoclavable
Capacity (English) 8.45 oz.
Shape Cylindrical
Disposable Reusable
Product Type Measuring Jug
Show More Show Less