missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Laboratory Tray

Catalog No. S29536
Change view
Click to view available options
Dimensions (L x W x H):
54 x 43.5 x 13 cm
37 x 30 x 7.5 cm
45 x 35 x 7.5 cm
37 x 35 x 13 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S29536 45 x 35 x 7.5 cm
S29353 37 x 35 x 13 cm
S29354 54 x 43.5 x 13 cm
S29352 37 x 30 x 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29536 Supplier Eisco™ Supplier No. BI0189A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Polypropylene Laboratory Tray is designed to be rugged, easy to clean and fatigue resistant.

  • Durable polypropylene laboratory trays
  • Chemical and temperature resistant
  • Broad lip for easy carrying
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Dimensions (L x W x H) 45 x 35 x 7.5 cm
Color White
Height (Metric) 7.5 cm
Length (Metric) 45 cm
Material Polypropylene
Type Laboratory Tray
Width (Metric) 35 cm
Quantity 1
Shape Rectangular
Autoclavable Autoclavable