missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Laboratory Tray
Description
- Durable polypropylene laboratory trays
- Chemical and temperature resistant
- Broad lip for easy carrying
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Dimensions (L x W x H) | 37 x 30 x 7.5 cm |
| Color | White |
| Height (Metric) | 7.5 cm |
| Length (Metric) | 37 cm |
| Material | Polypropylene |
| Type | Deep Tray |
| Width (Metric) | 30 cm |
| Quantity | 1 |
| Shape | Rectangular |
| Autoclavable | Autoclavable |