missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs Polypropylene Heavy Metal Free Centrifuge Tubes with Flat Cap
Pack of 25 polypropylene centrifuge tubes with flat caps are crystal-clear, heavy metal-free, and precision-molded for easy sample handling, ideal for storage, centrifugation, and general lab use with excellent chemical resistance.
$83.75 - $129.18
Specifications
| Color | Transparent |
|---|---|
| Disposable | Reusable |
| Material | Polypropylene |
| No. per Pack | 25 Pk. |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
|
S000165
|
Eisco Labs
CH5627PK25 |
15 mL | Non-sterile |
Each for $83.75
|
|
||||
|
S000166
|
Eisco Labs
CH5628PK25 |
15 mL | Sterile |
Each for $90.75
|
|
||||
|
S000167
|
Eisco Labs
CH5629PK25 |
50 mL | Non-sterile |
Each for $115.21
|
|
||||
|
S000168
|
Eisco Labs
CH5630PK25 |
50 mL | Sterile |
Each for $129.18
|
|
||||
Description
- Centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps designed for general laboratory use.
- Laboratory-grade polypropylene: Manufactured from virgin FDA-approved polypropylene, ensuring chemical resistance and durability.
- Versatile applications: Ideal for sample storage, centrifugation, research, and general lab applications.
- Heavy metal-free design: Constructed without trace metals, making it suitable for sensitive and ultra-pure applications.
- Precision molded: Crystal-clear transparency for easy sample monitoring, with smooth internal surfaces to minimize residue retention.
Specifications
| Transparent | |
| Polypropylene | |
| Autoclavable | |
| Conical | |
| Yes | |
| Yes | |
| 24,000 x g |
| Reusable | |
| 25 Pk. | |
| Cylindrical | |
| Flat Cap | |
| Yes | |
| Centrifuge Tube |