missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs Polypropylene Heavy Metal Free Centrifuge Tubes with Flat Cap
Pack of 25 polypropylene centrifuge tubes with flat caps are crystal-clear, heavy metal-free, and precision-molded for easy sample handling, ideal for storage, centrifugation, and general lab use with excellent chemical resistance.
Supplier: Eisco Labs CH5628PK25
Description
- Centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps designed for general laboratory use.
- Laboratory-grade polypropylene: Manufactured from virgin FDA-approved polypropylene, ensuring chemical resistance and durability.
- Versatile applications: Ideal for sample storage, centrifugation, research, and general lab applications.
- Heavy metal-free design: Constructed without trace metals, making it suitable for sensitive and ultra-pure applications.
- Precision molded: Crystal-clear transparency for easy sample monitoring, with smooth internal surfaces to minimize residue retention.
Chemical Identifiers
| Transparent | |
| Polypropylene | |
| Autoclavable | |
| Conical | |
| Yes | |
| Yes | |
| 24,000 x g |
| Reusable | |
| 25 Pk. | |
| Cylindrical | |
| Flat Cap | |
| Yes | |
| Centrifuge Tube |
Specifications
| Transparent | |
| Reusable | |
| 25 Pk. | |
| Autoclavable | |
| 22.86 mm | |
| Flat Cap | |
| Yes | |
| Centrifuge Tube |
| 15 mL | |
| Polypropylene | |
| Sterile | |
| Cylindrical | |
| Conical | |
| Yes | |
| Yes | |
| 24,000 x g |