missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Polypropylene Graduated Cylinders

Molded of chemical-resistant, autoclavable polypropylene.

Supplier:  Dynalon™ 239075EMD

 View more versions of this product

Catalog No. S32807



Only null left

Description

Description

  • Designed for simplicity and ease of use
  • Molded-in graduations will not fade, wash off, or dissolve with chemicals
  • Large, hexagonal base ensures stability
  • Polypropylene construction eliminates meniscus, making reading contents easier and more accurate
  • Available as a set of six, including one each of the 25, 50, 100, 250, 500, and 1000mL size

Specifications

Specifications

2000 mL
±20 mL
B
8.3 cm
Autoclavable
20mL
Hexagonal
535 mm
Polypropylene
DIN 12680 TT, ISO 6706
3.26 in.
20 mL
121°C
Round
21.1 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions