missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Polypropylene Graduated Cylinders

Catalog No. p-2378106
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S32803 100 mL
S32806 1000 mL
S32807 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S32803 Supplier Dynalon™ Supplier No. 239035 EMD
Only null left

Molded of chemical-resistant, autoclavable polypropylene.

 

  • Designed for simplicity and ease of use
  • Molded-in graduations will not fade, wash off, or dissolve with chemicals
  • Large, hexagonal base ensures stability.
  • Polypropylene construction eliminates meniscus, making reading contents easier and more accurate
  • Available as a set of six, including one each of the 25, 50, 100, 250, 500, and 1000mL size

 

Specifications

Capacity (Metric) 100 mL
Material Polypropylene
Tolerance ±1 mL
Certifications/Compliance DIN 12680 TT, ISO 6706
Class B
Diameter (English) 1.22 in.
Diameter (Metric) 3.1 cm
Graduations 1 mL
Autoclavable Autoclavable
Max. Temperature 121°C
Subdivision 1mL
Shape Round
Base Type Hexagonal
Height (English) 9.84 in.
Height (Metric) 250 mm
Type Graduated Cylinder
Show More Show Less