missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Polypropylene Graduated Cylinders

Molded of chemical-resistant, autoclavable polypropylene.

Supplier:  Dynalon™ 239065EMD

 View more versions of this product

Catalog No. S32806

Only null left

Description

Description

  • Designed for simplicity and ease of use
  • Molded-in graduations will not fade, wash off, or dissolve with chemicals
  • Large, hexagonal base ensures stability
  • Polypropylene construction eliminates meniscus, making reading contents easier and more accurate
  • Available as a set of six, including one each of the 25, 50, 100, 250, 500, and 1000mL size

Specifications

Specifications

1000 mL
±10 mL
B
6.6 cm
Autoclavable
10mL
Hexagonal
44 cm
Polypropylene
DIN 12680 TT, ISO 6706
2.55 in.
10 mL
121°C
Round
17.32 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions