missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Flat Head Stoppers, Multipack
Acid-proof, autoclavable, and come in a variety of joint sizes
Supplier: Eisco™ CH0873B
Description
- Lightweight and durable polypropylene stopper
- Chemical resistant, acid proof
- Flat head design
- Used to seal glass flasks and bottles
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| Pack of 10 | |
| 44186 | |
| 10.2 cm | |
| 2.5 cm | |
| 10 | |
| Non-sterile | |
| 10 mm | |
| 12/21 socket | |
| Autoclavable | |
| Octagonal Grip |
| Plug Stopper | |
| Seal flasks | |
| 12/21 | |
| 15 mm | |
| Polypropylene | |
| White | |
| 7.6 cm | |
| 2.5 cm | |
| 17 mm |