missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Apron Frame with Drawer and Back Enclosure
Fisherbrand™ Polypropylene Apron Frame with Drawer and Back Enclosure is suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.
$11605.00 - $12132.52
Specifications
| Cabinet Type | Apron Frame with Drawer |
|---|---|
| Certifications/Compliance | SEFA 8 P |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.9 cm |
| For Use With (Application) | Used to Span Knee Space Areas Between Two Cabinets |
| Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
|
06-000-929
|
N/A | 30 in. | 76.2 cm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06-000-930
|
N/A | 36 in. | 91.4 cm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
- Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks
Specifications
| Apron Frame with Drawer | |
| 22 in. | |
| Used to Span Knee Space Areas Between Two Cabinets | |
| 15.2 cm | |
| Apron Frame with Drawer and Back Enclosure | |
| Polypropylene |
| SEFA 8 P | |
| 55.9 cm | |
| 6 in. | |
| 1 | |
| White |