missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyoxyethylene 20 Sorbitan Monolaurate, BAKER™, J.T. Baker™
Specifications
Specifications
| Quantity | 500 mL |
| Flash Point | 148.00°C |
| Packaging | Narrow Mouth Amber Glass Bottle |
| Specific Gravity | 1L = 1.11kg |
| Grade | Ungraded |
| Chemical Name or Material | Polyoxyethylene 20 Sorbitan Monolaurate |