missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polyethylene Utility Bags
Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags
Supplier: Bel-Art™ H131760812
Description
Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags
- FDA approved material; Latex free
- Different sizes available to best match particular packaging requirements
- Not autoclavable
Specifications
| Not Autoclavable | |
| Transparent | |
| Polyethylene | |
| 0.038 mm | |
| 12 in. | |
| 8 in. | |
| Sample Bag |
| Zip Tie | |
| Single-use | |
| Non-sterile | |
| 12 x 8 in. (305 x 203mm) | |
| 305 mm | |
| 203 mm |