missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene Glycol Monododecyl Ether (n=approx. 25), TCI America™
Specifications
Specifications
| Color | White-Yellow |
| Physical Form | Crystal at 20°C |
| Quantity | 25 g |
| Chemical Name or Material | Polyethylene Glycol Monododecyl Ether (n=approx. 25) |
Safety and Handling
| EINECSNumber | (7)-0097 |
| RTECSNumber | JR5990000 |
| TSCA | Yes |