missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Polyethersulfone (PES) Membrane, Roll
Description
- Hydrophilic: Eliminates the need for wetting agents that can potentially interfere with analyses
- Low extractables: Ensures test results will not be compromised by wetting agents or other extractables
- Low drug and protein binding: Maximizes recovery of critical drugs or proteins
- Wide range of pore sizes: Pore size range of 0.03 μm to 8.0 μm enables specific pore size selection for given applications
- Superior burst strength: Protects the integrity of the membrane under high pressure
- Lot-to-lot consistency: Quality checks, both down and across the membrane, ensure dependable results every time
Spécifications
Spécifications
| Type de filtre | Microporous Filter |
| Format | Roll |
| Matériau | PES |
| Taille des pores | 5 μm |
| Stérilité | Non-sterile |
| Catégorie | Membrane Filter |
| Longueur (métrique) | 3 m |
| Largeur (métrique) | 30 cm |