missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Overlaminate for Labels
To protect printed labels from the harshest environmental conditions indoors and outdoors. Brady Polyester Overlaminate for Labels are available in various materials, sizes and colors to work with multiple applications.
$29.26 - $263.52
Specifications
| Product Type | Label Overlaminate |
|---|---|
| Color | Clear |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
|
19-104-531
|
Brady™
58708 |
10.5 x 7.5 in. (W x H) | 50/Pk. |
Pack of 50 Each for $263.52
|
|
||||
|
19-104-530
|
Brady™
58476 |
2.5 x 2.5 in. | 50/Pk. |
Pack of 50 Each for $29.26
|
|
||||
|
19-104-529
|
Brady™
25968 |
10 yd. x 2.5 in. | 1 Ea. |
Each for $89.15
|
|
||||
Description
- Clear overlaminate material available in three standard sizes to fit majority of existing Right-To-Know labels
- Standard package: 50 labels
Specifications
| Label Overlaminate | |
| Clear | |
| Brady Label Printers | |
| Polyester |