missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester No Smoking Sign: SMOKING PERMITTED IN THIS AREA.
Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.
$13.62 - $35.04
Specifications
| Finish | Laminated |
|---|---|
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Cold-temperature Permanent Acrylic |
| Mounting Type | Self-adhesive |
Description
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
| Laminated | |
| 1 Ea. | |
| Self-adhesive | |
| -40°F | |
| Rectangular | |
| SMOKING PERMITTED IN THIS AREA. |
| Polyester | |
| Cold-temperature Permanent Acrylic | |
| 230°F | |
| 0.01 in. | |
| -40°F to 230°F |