missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester No Smoking Sign: DIESEL FUEL NO SMOKING NO OPEN FLAMES

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.

$13.62 - $35.04

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Mounting Type Self-adhesive
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-111-389
View Documents
Brady™
123631
10 x 7 in.
Each for $13.62
Only null left
 
19-111-390
View Documents
Brady™
123634
14 x 10 in.
Each for $35.04
Only null left
 
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Laminated
1 Ea.
Self-adhesive
-40°F
Rectangular
DIESEL FUEL NO SMOKING NO OPEN FLAMES
Polyester
Cold-temperature Permanent Acrylic
230°F
0.01 in.
-40°F to 230°F
Red on White
Videos
SDS
Documents

Documents