missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Fire Extinguisher Sign: FIRE EXTINGUISHER DO NOT BLOCK

Catalog No. 19110180
Change view
Click to view available options
Dimensions (L x W):
4 x 18 in.
7 x 10 in.
Color:
Black
White on Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19110180 4 x 18 in. Black
19110178 7 x 10 in. White on Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19110180 Supplier Brady™ Supplier No. BRD124567

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to mark fire extinguisher locations.

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Mounting Type Self-adhesive
Height (English) 18 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 4 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 4 x 18 in.
Displayed Text FIRE EXTINGUISHER DO NOT BLOCK
Color Black
Show More Show Less