missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Door and Pathway Labels and Markers Sign: AUTOMATIC CAUTION DOOR

Catalog No. 19109480
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19109480 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19109480 Supplier Brady™ Supplier No. 124304

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to mark doors and pathways.

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Diameter (English) 17 in.
Mounting Type Self-adhesive
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Shape Round
Temperature Range (English) -40°F to 230°F
Displayed Text CAUTION AUTOMATIC DOOR
Color Black on Yellow
Show More Show Less