missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Die-cut Labels for Portable Printers
Polyester tape for portable printers with high adhesion, suitable for high heat and low temperature environments.
$45.13 - $55.35
Specifications
| Product Type | Label |
|---|---|
| Color | Black on White |
| For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Catalog Number | Mfr. No. | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
|
19000768
|
Brady™
M217423 |
12.7 mm | 19 mm |
Each for $45.13
|
|
||||
|
19000769
|
Brady™
M2117423 |
12.7 mm | 25.4 mm |
Each for $46.70
|
|
||||
|
19000770
|
Brady™
M2118423 |
19 mm | 25.4 mm |
Each for $51.46
|
|
||||
|
19000771
|
Brady™
M2130423 |
19 mm | 38 mm |
Each for $53.03
|
|
||||
|
19000772
|
Brady™
M21137423 |
19 mm | 50.8 mm |
Each for $55.35
|
|
||||
Description
These Polyester Die-cut Labels for Brady™ M210 and M211 Portable Printers are UL recognized, CSA accepted, and halogen-free (DIN VDE 0472 Part 815)*.
*Approvals are for white material only.
- Resistant to abrasion, hight heat, oil and fuel
- High adhesion
- Suitable for low temperatures, such as in freezer spaces
Specifications
| Label | |
| Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
| Thermal Transfer | |
| 0.08 mm | |
| Autoclavable | |
| Cartridge, Label | |
| -70°C to +110°C | |
| Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling |
| Black on White | |
| Polyester | |
| 0.003 in. | |
| Permanent Acrylic | |
| Gloss | |
| -94°F to +230°F | |
| UL Recognized, CSA Accepted, DIN VDE 0472 Part 815 |