missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Die-cut Labels for Portable Printers

Polyester tape for portable printers with high adhesion, suitable for high heat and low temperature environments.

Supplier:  Brady™ M2130423

 View more versions of this product

Catalog No. 19000771


Only null left

Description

Description

These Polyester Die-cut Labels for Brady™ M210 and M211 Portable Printers are UL recognized, CSA accepted, and halogen-free (DIN VDE 0472 Part 815)*.

*Approvals are for white material only.

  • Resistant to abrasion, hight heat, oil and fuel
  • High adhesion
  • Suitable for low temperatures, such as in freezer spaces
Specifications

Chemical Identifiers

Label
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Thermal Transfer
0.08 mm
Autoclavable
Cartridge, Label
-70°C to +110°C
Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Black on White
Polyester
0.003 in.
Permanent Acrylic
Gloss
-94°F to +230°F
UL Recognized, CSA Accepted, DIN VDE 0472 Part 815

Specifications

Label
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Thermal Transfer
38 mm
19 mm
0.08 mm
Permanent Acrylic
Gloss
-94°F to +230°F
UL Recognized, CSA Accepted, DIN VDE 0472 Part 815
91
Black on White
Polyester
1.5 in.
0.75 in.
0.003 in.
38.10 mm (W) x 19.05 mm (H)
Autoclavable
Cartridge, Label
-70°C to +110°C
Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
M21-30-423
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions