missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester ANSI Sign: WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Watch Your Step ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$4.20 - $35.04

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19112875
View Documents Promotion Details
Brady™
144772
14 x 10 in.
Each for $35.04
Only null left
 
19112878
View Documents Promotion Details
Brady™
144775
10 x 7 in.
Each for $13.62
Only null left
 
19112880
View Documents Promotion Details
Brady™
144777
5 x 3.5 in.
Each for $4.20
Only null left
 
Description

Description

  • Excellent outdoor durability
  • Can be mounted in a variety of environments
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
Specifications

Specifications

Laminated
1 Ea.
Self-adhesive
-40°F
Rectangular
WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.
Polyester
Polyester with polyester overlaminate
230°F
0.01 in.
-40°F to 230°F
Videos
SDS
Documents

Documents