missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Polycarbonate Track Etched (PCTE) Membrane, Hydrophilic, Roll
Description
- Smooth, thin, glass-like surface is suitable for optical analysis applications
- PVP treated for hydrophilic wetting
- Resists chemical staining to ease microscopyvisualization
Specifications
Specifications
| Filter Type | Microporous Filter |
| Format | Roll |
| Material | PCTE |
| Pore Size | 3 μm |
| Sterility | Non-sterile |
| Type | Membrane Filter |
| Length (Metric) | 3 m |
| Width (Metric) | 30 cm |