missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL402C5 Series Polyurethane Palm-Coated Gloves
Polyurethane palm-coated gloves are tear and abrasion resistant, while offering tactile sensitivity and dexterity.
Supplier: Pyramex Safety Products GL402C5L
Description
- 13-gauge cut-resistant HPPE liner
- Low particulate shed
- Grips well without being sticky
- Offers tactile sensitivity and dexterity
- ANSI Cut Level: 4
- Abrasion Rating: 4
- Circular Blade Cut Rating: 5
- Tear Rating: 4
- Puncture Rating: 3
Specifications
| ANSI 3 | |
| Gray, Green | |
| Polyurethane | |
| Large | |
| Electronics, general duty, parts assembly, sheet metal, handling, glass cutting | |
| Elasticated | |
| GL402C5L | |
| GL402C5 Series Polyurethane Dipped |
| Polyurethane | |
| ANSI A4 | |
| Cut-resistant Gloves | |
| EN 388:4X43D | |
| Brown | |
| HPPE | |
| ASTM F2878 LEVEL 3 |