missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL401 Polyurethane Coated Nylon Gloves
Gloves are designed to enhance grip capabilities without being sticky, in addition to providing a high degree of dexterity and tactile sensitivity.
Supplier: Pyramex Safety Products GL401M
Description
- 13 gauge nylon gloves with polyurethane coating
- Provides dexterity and tactile sensitivity
- Enhanced grip capabilities
- Low particulate shed
Specifications
| ANSI 1 | |
| Polyurethane | |
| Specific | |
| Seamless Knit Gloves | |
| 4131X | |
| Knit | |
| GL401 |
| Latex Elastic | |
| Gray | |
| Nylon | |
| Medium | |
| Construction, Electronics, Inspection, and Quality Control | |
| ANSI/ISEA 105-16 Level 2 | |
| 13 |