missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL401 Polyurethane Coated Nylon Gloves
Description
- 13 gauge nylon gloves with polyurethane coating
- Provides dexterity and tactile sensitivity
- Enhanced grip capabilities
- Low particulate shed
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Cuff Material | Latex Elastic |
| Coating Material | Polyurethane |
| Color | Gray |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| EN388 Standard | 4131X |
| For Use With (Application) | Construction, Electronics, Inspection, and Quality Control |
| Show More |