missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poly(methyl Vinyl Ether) (30% in Water), TCI America™
Specifications
Specifications
| Quantity | 25 g |
| Physical Form | Liquid |
| Chemical Name or Material | Poly(methyl Vinyl Ether) (30% in Water) |
Safety and Handling
| EINECSNumber | (6)-0982 |
| TSCA | Yes |