missing translation for 'onlineSavingsMsg'
Learn More

Poltex Petri Dish Dispenser

Catalog No. 22000207
Encompass
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22000207 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000207 Supplier Poltex Supplier No. PETRI
Get a Poltex Pipette Holder with $1,500 Purchase
View all promotions

Maximum utility and space-savings

  • Space saving dispenser holds two stacks of Petri Dishes in the front slots and lab implements in the side pocket
  • 2 in. rise for extra storage underneath
  • Material: .25 in. clear acrylic
  • Pocket dimensions (L x W x H): 7.62 x 10.16 x 4.44cm (3 x 4 x 1.75 in.)

Specifications

Color Clear
Material Acrylic
For Use With (Equipment) Petri Dishes
Dimensions (L x W x H) 11.43 x 27.3 x 23.49cm (4.5 x 10.75 x 9.25 in.)
Product Type Dispenser