missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Extra Wide Serological Pipet Holder With Magnets
Description
- Shelves are removable for easy cleaning
- Magnets are interchangeable for mounting on either side
- Slanted top allows for extra storage of other items
- Pocket dimensions:
- 13.97cm (5.5 in.) wide
- 28.39cm (11.18 in.) deep
- 5.71, 6.98, 8.25, 10.79cm (2.25, 2.75, 3.25 and 4.25 in.) tall
Specifications
Specifications
| For Use With (Equipment) | Serological Pipets |
| Mounting | Magnetic |
| Dimensions (L x W x H) | 28.41 x 16.19 x 40.64cm (11.187 x 6.375 x 16 in.) |
| Product Type | Pipet Holder |
| Shelves | 4 Tiers |