Learn More
Cole-Parmer™ Essentials 100-Place Polypropylene Storage Boxes
Featuring reinforced lock and seal for secure storage
$265.86 - $310.61
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
03391554
|
Cole-Parmer™ Essentials
0675525 |
Orange |
Pack of 5 Each for $265.86
|
|
|||||
|
03391552
|
Cole-Parmer™ Essentials
0675523 |
Blue |
Pack of 5 Each for $265.86
|
|
|||||
|
03391555
|
Cole-Parmer™ Essentials
0675526 |
Purple |
Pack of 5 Each for $265.86
|
|
|||||
|
03391206
|
Cole-Parmer™ Essentials
0675521 |
Black |
Pack of 5 Each for $310.61
Case of 10 Pack for $3,106.10
|
|
|||||
Description
- Reinforced triple hinges prevent cracks or breaks
- Bold alpha-numeric printing allows accurate tracking of samples
- Click fit lock ensures box will not open accidentally-large clasp allows easy opening with gloves
Boxes withstand temperatures from -80°C to 121°C, and will not degrade after repeated thaws. Each box features an alphanumeric grid on the exterior and interior, stacking rings and a matte surface suitable for markers or labels. Available with clear or fluorescent colored lids with clear bottoms for easy visual identification. Boxes accommodate 0.5, 1.5, and 2.0 mL microtubes and most brands of cryogenic vials. Black box is suitable for light sensitive samples.
Specifications
| Polypropylene | |
| Square | |
| Cryo Box |