missing translation for 'onlineSavingsMsg'
Learn More

Polar Ware™ Company Solution Basins

Catalog No. 0128835
Change view
Click to view available options
Capacity (Metric):
6.63 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0128835 6.63 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0128835 Supplier Polar Ware™ Supplier No. 134

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavyweight stainless-steel bowls

  • Large rounded-radius corners for easy cleaning and pouring
  • No-spin recessed bottom for stability on flat surfaces
  • Dimensions: 34.6 x 11.7cm (13.625 x 4.625 in.)
  • Capacity: 6.63L (7 qt.)
  • Gauge: 22

Specifications

Capacity (Metric) 6.63 L
Material Stainless Steel
Type Solution Basin
Height (Metric) 11.7 cm
Diameter (Metric) 34.6 cm