missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Polar Deactivated Fused Silica Guard Columns and Transfer Lines
Tested with a comprehensive test mix to ensure high inertness, use with most common solvents
$943.34
Specifications
| For Use With | Stabilwax, Rtx-225, and Rt-2330 Capillary Columns |
|---|---|
| Type | GC Guard Column |
| Description | Polar Deactivation |
| Overall Length (English) | 98.4 ft. |
| Overall Length (Metric) | 30 m |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
06708113
|
Restek™
RK 10014 |
0.25 mm | 0.37 mm |
Each for $943.34
|
|
||||
Description
- Tested with a comprehensive test mix to ensure high inertness
- Useful for a wide range of applications
- Use with most common solvents
- Maximum temperature: 325°C
Specifications
| Stabilwax, Rtx-225, and Rt-2330 Capillary Columns | |
| Polar Deactivation | |
| 30 m | |
| 280°C |
| GC Guard Column | |
| 98.4 ft. | |
| 536°F |