missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Plug Stoppers for 15 mL Centrifuge Tubes
Description
- Flexible polyethylene caps provide better leak resistance than standard caps
Specifications
Specifications
| Closure Size | 17 mm |
| Product Type | Flange Plug Cap |
| Autoclavable | Not Autoclavable |
| Material | LDPE |
| Color | Natural |
| No. per Pack | 1000 |
| Sterility | Non-sterile |
| For Use With (Equipment) | 15 mL Plain Top Centrifuge Tubes |
| Disposable | Single-use |