missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Plug and Play Combined Metal Titration Electrodes
Plug and Play sensor with integrated sensor chip for secure handling. Mettler Toledo Plug and Play Combined Metal Titration Electrodes contain ceramic frit for redox/precipitation titrations with change of the pH value.
$1,313.79 - $1,345.23
Specifications
| Connector Types | S12, S7 |
|---|---|
| Diameter (English) | 0.47 in. |
| Diameter (Metric) | 12 mm |
| Type | Electrode |
| Internal Reference | ARGENTHAL™ |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
01911560
|
Mettler Toledo™
51109520 |
Redox titration |
Each for $1,345.23
|
|
|||||
|
01911561
|
Mettler Toledo™
51109530 |
Redox/precipitation titration |
Each for $1,313.79
|
|
|||||
Description
- Features pure metal sensing element
- ARGENTHAL reference system present
- Refillable reference electrolyte (3 mol/L KCl)
Specifications
| S12, S7 | |
| 12 mm | |
| ARGENTHAL™ | |
| 5.8 in. | |
| 3mol/L KCl | |
| 0°C to 80°C |
| 0.47 in. | |
| Electrode | |
| Ceramic Frit | |
| 149.5 mm | |
| 0°F to 176°F |