missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Plug and Play Combined Metal Titration Electrodes

Catalog No. 01911561
Change view
Click to view available options
For Use With (Equipment):
Redox titration
Redox/precipitation titration
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01911561 Redox/precipitation titration
01911560 Redox titration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01911561 Supplier Mettler Toledo™ Supplier No. 51109530

Plug and Play sensor with integrated sensor chip for secure handling. Mettler Toledo Plug and Play Combined Metal Titration Electrodes contain ceramic frit for redox/precipitation titrations with change of the pH value.

  • Features pure metal sensing element
  • ARGENTHAL reference system present
  • Refillable reference electrolyte (3 mol/L KCl)

Specifications

Connector Types S12, S7
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Type Electrode
Internal Reference ARGENTHAL™
Junction Ceramic Frit
Length (English) 5.8 in.
Length (Metric) 149.5 mm
Reference Electrolyte 3mol/L KCl
Temperature (English) Range 0°F to 176°F
Temperature (Metric) Range 0°C to 80°C
For Use With (Equipment) Redox/precipitation titration
Show More Show Less