missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Pleated Polypropylene Bouffant Cap
Comfortable, pleated bouffant caps feature an encapsulated elastic headband to keep hair in place. Available in a variety of sizes and colors.
Supplier: Keystone Safety 111NWI1021GREEN
Description
- Polypropylene
- 100% Latex Free
- Economical Protection
- Sizes Available: 21, 24, 28 in
- Flexible, pleated design that stretches over the worker's head
- Disposable design for fresh, hygienic use every time
Specifications
| Bouffant | |
| Green | |
| Yes | |
| Non-sterile | |
| Pleated |
| Polypropylene | |
| Single-use | |
| 111NWI-10 | |
| Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |