missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Platinum Electrode Wand

Catalog No. BTX450492
Change view
Click to view available options
Connection Type:
Banana to Pin Tip
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX450492 Banana to Pin Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX450492 Supplier BTX™ Supplier No. 450492

Platinum Electrode Wand for delicate and/or difficult tissue transfection.

  • Simple and easy to use
  • Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+

Specifications

For Use With (Application) Ex Vivo Electroporation
For Use With (Equipment) BTX™ ECM™ 830, ECM™ 2001+, Gemini X2 and Legacy ECM™ 2001 Generators
Material Platinum
Product Line BTX Electroporation
Product Type Electroporation accessory
Voltage 100 V
Description Platinum Electrode Wand Only, 7 mm, positive
Includes Electrode Wand Only (Positive)
Length (Metric) 7 mm
Pulse Number Range 1 to 99 (depending on voltage)
Pulse Length Range 10 μsec. to 100 msec.
Width (Metric) 7 mm
Sterility Non-sterile
Connection Type Banana to Pin Tip
Pulse Form Square Wave
Show More Show Less