missing translation for 'onlineSavingsMsg'
Learn More

Plate Base for 3730 (septa seal), Fast (0.1 mL), 96 well

Catalog No. 4367469
Encompass
Change view
Click to view available options
Quantity:
4 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
4367469 4 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 4367469 Supplier Thermo Fisher Scientific Supplier No. 4367469

This is a 96-well Plate Base (Septa Seal) for use ONLY with FAST 0.1 ml sample plates on Applied Biosystems 3730 and 3730xl DNA Analyzers.

For Research Use Only. Not intended for human or animal therapeutic or diagnostic use.

Specifications

Content And Storage Each package contains 4 units.
Format 96-well Plate
For Use With (Equipment) 3730xl DNA Analyzer, 3730 DNA Analyzer
For Use With (Application) Sequencing
Plate Compatibility 96-Well Plate, Fast (0.1 ml)
Product Type Plate Base
Quantity 4 Ea.
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.