missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Plastic Slide Folders

Catalog No. B1001200YW
Change view
Click to view available options
Color:
Blue
Gray
Green
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
B1001200YW Yellow
B1001200BL Blue
B1001200GR Green
B1001200GY Gray
B1001200WH White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. B1001200YW Supplier Epredia™ Supplier No. B1001200YW

Easily color-code your slides with these plastic slide folders, available in a variety of colors.

  • Hold up to 20 175 x 26mm (3" x 1") slides for convenient storage
  • Transparent top for easy identification of contents
Please Note: Availability may vary by country.

Specifications

Color Yellow
Device Holds 20 Slides
Length (English) Slide 3 in.
Length (Metric) Slide 75 mm
Material Plastic
Stackable Yes
Width (English) Slide 1 in.
Width (Metric) Slide 26 mm