missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Plastic Slide Boxes
Store a lot of slides in a little space with these durable boxes.
Supplier: Epredia™ B1782
Description
- Durable ABS plastic construction and internal cork lining safeguards slides
- Store and protect 25, 50 or 100 slides
- Index card fits in lid to record slide titles
- Numbered slots on box correspond to lid index to maintain organization
- Lids separate from 25- and 50-slide boxes for easy storage and retrieval
- Available in red, white or blue for color-coding or aesthetic preference
- 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp
Dimensions (closed)
25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)
Specifications
| 25 | |
| 25 slide box; Blue | |
| 5.5 x 3.375 x 1.25 in. (9.5 x 8.3 x 3.8 cm) | |
| 3.8 cm | |
| 9.5 cm | |
| 3.375 in. |
| Blue | |
| 25, 48, 50 Slides | |
| 1.25 in. | |
| 5.5 in. | |
| ABS Plastic | |
| 8.3 cm |