missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Plastic Pasteur Pipettes
A safe alternative to glass pipettes
$345.50 - $345.50
Specifications
| Sterility | Sterile |
|---|---|
| Graduated | No |
| Color | Clear |
| Type | Pasteur Pipet |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Length (Metric) | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Material | Price | Quantity | ||||
|
03-391-280
|
Cole-Parmer™ Essentials
0439511 |
146 mm | Plastic |
Case of 50 Each for $345.50
|
|
||||
Description
- Manufactured from medical-grade polystyrene in an ISO Class 8 cleanroom
- Gamma irradiated, and RNase, DNase, and pyrogen free
Disposable polystyrene (PS) Pasteur pipettes offer the aspirating precision of glass, with the safety and benefits of plastic. Ideal for use with aspirating bulbs or vacuum applications to remove liquid waste from flasks, dishes, plates, and tubes. The long flexible stem can be bent to draw liquid from narrow or small volume tubes. Supplied individually wrapped.
Specifications
| Sterile | |
| Clear | |
| Single-use |
| No | |
| Pasteur Pipet |