missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plastic Dropping Bottle, Euro Design
Description
- Plastic Dropping Bottle
- Low Density Polyethylene (LDPE)
- Spout dispenses small, uniform drops of liquid
- Screw cap with an attached cover
- Euro design
Warranty
1 year limited manufacturer warranty.
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Description | Uniform drops |
| Diameter (English) | 2.5 in. |
| For Use With (Application) | For kitchens, crafting, and for storage and application of essential oils and other cosmetics. |
| Includes | Screw cap |
| Height (Metric) With Closure | 139.7 mm |
| Material | LDPE |
| Length (Metric) | 17.78 cm |
| Quantity | 12/Pk. |
| Show More |